
12" Blue Abstract Swirl Glass Tapered Table Vase
Mfr # 574245
Zoro # G422882441
product price: $67.99
/eaKey Features
Shape
Tapered
Pattern
Abstract
Width
11.8 in
Style
Contemporary
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574245
Zoro #
G422882441
UPC #
-
Country of Origin
Turkey
Dimensions
Width
11.8 in
Size
7 in
Depth
8.1 in
Length
11.8 in
Details
Shape
Tapered
Pattern
Abstract
Item
Vases
Style
Contemporary
Intended Room
Living Room
Occasion
No Holiday
Commercial Use
Yes
Material
Glass
Finish Style
No Distressing
Vase Type
Table Vase
Color
Blue
Finish
Does Not Apply
Hand Painted
No
Watertight
Yes
Assembly Required
No
Description
Get ready to accent your space in style with this 12-inch blue abstract swirl glass tapered table vase. Crafted from high-quality glass, this exquisite piece seamlessly blends artistic design with functionality. Its tapered shape adds an elegant touch, making it a perfect centerpiece for any table setting. The vibrant blue color provides a striking visual appeal, effortlessly enhancing your home decor. Ideal for fresh flowers or as a standalone statement piece, this vase brings a contemporary flair to your interior space. Elevate your living room, dining area, or office with this stunning addition that showcases both creativity and sophistication. 11.80-inch h x 11.80-inch w x 8.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.