
12" Clear And Gold Tree Of Life Oval Lead Free Crystal Table Vase
Mfr # 375737
Zoro # G022884562
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Assembly Required
No
Style
Contemporary
Width
4 in
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
375737
Zoro #
G022884562
UPC #
-
Country of Origin
Poland
Dimensions
Length
12 in
Width
4 in
Depth
9 in
Details
Assembly Required
No
Style
Contemporary
Intended Room
Living Room
Vase Type
Table Vase
Pattern
Twigs
Occasion
No Holiday
Watertight
Yes
Item
Vases
Hand Painted
Yes
Commercial Use
Yes
Shape
Oval
Color
Clear, Gold
Finish Style
Distressed Metal
Material
Lead Free Crystal
Description
Elevate your home decor with this exquisite 12-inch gold cylinder table vase crafted from lead free crystal. The sleek cylinder shape exudes a contemporary charm that will effortlessly enhance any room. The dazzling gold color adds a touch of elegance and sophistication, making it a stunning focal point wherever it is placed. Perfect for displaying fresh flowers or as a standalone decorative piece on a mantel, shelf, or table. This vase combines modern design with premium quality materials, creating a luxurious look that will complement any interior style. Add a touch of glamour and refinement to your living space with this striking gold crystal table vase. 12-inch h x 4-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.