12" Clear And Silver Glass And Stainless Steel Tabletop Lantern Candle Holder

  • Mfr # 719757

  • Zoro # G022882384


product price:  $48.99
/ea

Key Features

Finish Style
No Distressing
Shape
Tealight
Commercial Use
No
Assembly Required
No
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719757
Zoro #
G022882384
UPC #
-
Country of Origin
China

Dimensions

Width
5.5 in
Overall Depth
6 in
Length
12 in

Details

Finish Style
No Distressing
Shape
Tealight
Commercial Use
No
Assembly Required
No
Pattern
No pattern and not solid color
Material
Glass, Stainless Steel
Intended Room
Living Room
Holder Type
Lantern
Style
Modern
Color
Clear, Silver
Item
Candle Holders
Capacity
1
Placement Type
Tabletop
Finish
Does Not Apply
Construction Method
Machine Made

Description

This 12-inch clear and silver glass and stainless steel tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Dress up your home to impress every season with this fabulous candleholder that brings a delightful look and glow to your space. Ideal for everyday use but would also be a stunning accent for entertaining or a special event. This lantern features a modern farmhouse style with clear tempered glass panels and X design, and is a pretty decorative accent on its own, with or without a candle. 12.00-inch h x 5.50-inch w x 6.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.