
12" Clear And White Tree Of Life Oval Lead Free Crystal Table Vase
Mfr # 375736
Zoro # G722885159
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Intended Room
Living Room
Vase Type
Table Vase
Watertight
Yes
Width
4 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375736
Zoro #
G722885159
UPC #
-
Country of Origin
Poland
Dimensions
Width
4 in
Depth
9 in
Length
12 in
Details
Intended Room
Living Room
Vase Type
Table Vase
Watertight
Yes
Style
Contemporary
Commercial Use
No
Shape
Oval
Pattern
Twigs
Occasion
No Holiday
Item
Vases
Material
Lead Free Crystal
Color
Clear, White
Assembly Required
No
Description
Elevate your home decor with this exquisite 12-inch clear cylinder table vase, crafted from luxurious lead-free crystal. Its sleek cylindrical shape and contemporary style make it a stunning centerpiece for any table setting. The clear color of the vase adds a touch of elegance and sophistication to any room, enhancing the beauty of your floral arrangements. Perfect for showcasing your favorite blooms or simply as a standalone decorative piece, this vase effortlessly blends style and functionality. Add a modern touch to your space with this sophisticated crystal vase that exudes timeless charm and grace. 12-inch h x 4-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.