
12" Gold And Clear Geometric Oval Lead Free Crystal Table Vase
Mfr # 375735
Zoro # G222885109
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Intended Room
Living Room
Depth
9 in
Width
4 in
Watertight
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
375735
Zoro #
G222885109
UPC #
-
Country of Origin
Poland
Dimensions
Depth
9 in
Width
4 in
Length
12 in
Details
Commercial Use
No
Intended Room
Living Room
Watertight
Yes
Item
Vases
Style
Contemporary
Vase Type
Table Vase
Shape
Oval
Assembly Required
No
Occasion
No Holiday
Finish Style
No Distressing
Material
Lead Free Crystal
Color
Clear, Gold
Pattern
Geometric
Description
Add a touch of contemporary elegance to your space with this 12-inch geometric oval table vase crafted from lead-free crystal. The gold hand painted geometric design adds a luxurious feel to any room, making it a stylish centerpiece for your home decor. The unique oval shape sets it apart from traditional vases, offering a modern twist that complements a variety of interior styles. Display fresh flowers or dried arrangements to enhance the beauty of this exquisite piece, creating a stunning focal point in your living room, dining area, or bedroom. Elevate your decor with this sophisticated and eye-catching vase that will surely impress your guests. 12-inch h x 4-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.