Shop HOMEROOTS
See all product information
Create Account
12" Hybrid Pocket Coil Gel Memory Foam Twin Mattress
Mfr # 683388
Zoro # G322907206
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Size
Twin
Length
12 in
Width
39 in
Height
75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683388
- Zoro #
- G322907206
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Twin
- Length
- 12 in
- Width
- 39 in
- Height
- 75 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Commercial Use
- No
- Foam Type
- Gel Memory Foam
- Coil Type
- Pocket Coil
- Box Spring Recommended
- No
- Cooling Technology
- Yes
- Packaging
- Compressed and rolled in a box.
- Mattress Compatible with Adjustable Base
- Yes
- Weight Capacity
- 620 lb
- Mattress Type
- Hybrid Mattress
- Box Spring Included
- Yes
- Style
- Modern
Description
Experience ultimate comfort with the 12-inch hybrid pocket coil gel memory foam twin mattress. Its medium comfort level provides the perfect balance of ergonomic zoned support and softness, ensuring a restful night’s sleep. The advanced cooling gel technology actively regulates temperature, promoting a refreshing sleeping environment. This mattress is also compatible with adjustable bases, allowing for personalized comfort and flexibility. Transform your sleeping experience with this innovative hybrid mattress that promises durability and luxurious comfort every night. 75.00-inch h x 39.00-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.