Solid Teak Mirrored Hanging Medicine Cabinet
- Mfr # 475844
- Zoro # G723439276
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4.5 in
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475844
- Zoro #
- G723439276
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width (In.)
- 11 in
- Depth (In.)
- 4.5 in
Details
- Item
- Misc Bath Accessories
- Color
- Brown
- Includes
- 1
Description
Bring the a traditional stylish vibe to your bathroom with this Traditional Solid Teak Hanging Mirrored Medicine Cabinet. Handcrafted from extremely durable teak wood with natural resistance to moisture and mold, this cabinet is an excellent choice in humid environments. It features adjustable interior shelves and can be wall-mount to open from either the left or right side. It comes with a mirrored front door panel so you can check yourself out each morning as you are getting ready. This medicine chest is finished in a natural teak design, and enhances your space with high quality solid wood and mirror, as well as keeping your medicines in a safe place. 15in X 11in X 4.50in 15-inch h x 11-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.