Shop HOMEROOTS
See all product information
Create Account
12" Organic Vintage Style Sierra Vista Oranges Natural Wood Crate
Mfr # 471957
Zoro # G222911396
product price:Â $40.59
/eaKey Features
Overall Depth
11-3/4 in
Overall Length
8-3/4 in
Overall Height
5-1/4 in
Frame Material
Wood
Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 471957
- Zoro #
- G222911396
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 11-3/4 in
- Overall Length
- 8-3/4 in
- Overall Height
- 5-1/4 in
Details
- Frame Material
- Wood
- Drawers
- No
- Color
- Natural
- Item
- Organizers
- Style
- Traditional
- Includes
- 1 Piece
- Type
- Desk Organizer
Description
Decorate for in style with this Vintage Style Natural Wood Crate. Handmade from genuine, sustainably forested wood, this old time fruit growers inspired crate is the perfect way to display and store most any items or decorations. This eco-friendly crate is cut from premium wood with handles for carrying and the bottom is made of plywood for stability. The vintage style "Sierra Vista" oranges label adds just the right amount of colorful accent. 5.3" x 12" x 9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.