Shop HOMEROOTS
See all product information
Create Account
62in White Wood Corner Utility Cabinet With Two Doors
- Mfr # 526166
- Zoro # G423439057
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Cabinet Type
Accent Cabinet
Weight Capacity
77 lbs
Material
Manufactured Wood
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526166
- Zoro #
- G423439057
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Shelves Included
- Yes
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 77 lbs
- Material
- Manufactured Wood
- Color
- White
- Glass Doors
- No
- Mirrored Finish
- No
- Gloss Finish
- No
- Lacquered
- No
- Finish
- Natural
- Cabinet Design
- Corner
- Shape
- Corner
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
Dimensions
- Overall Length
- 62.2 in
- Size
- One size
- Width
- 14.76 in
- Overall Depth
- 14.17 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 62-inch white wood corner utility cabinet with two doors. This versatile cabinet is made from sturdy MDF that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Featuring a mix of concealed cabinet storage and open display shelves, this space saving design can work in most any room. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 62.20-inch h x 14.76-inch w x 14.17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.