Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606466

  • Zoro # G922363013


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
0.09 in
Width
12 in
Color
Blue
Material
Vinyl
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606466
Zoro #
G922363013
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
12 in
Length
12 in

Details

Item
Peel and Stick Tile
Color
Blue
Material
Vinyl

Description

12-inch x 12-inch blue vinyl arabesque peel and stick removable tiles offer an elegant touch to any space. Featuring a square shape and a stunning arabesque mosaic pattern, these tiles are designed for easy installation. The matte surface enhances the overall aesthetic while ensuring durability. With impervious water absorption, they are perfect for moisture-prone areas, including showers. Their versatility means they can also be used around a fireplace, adding sophistication to your décor. Made from high-quality vinyl, these tiles combine style and practicality with a transitional design that complements various home styles. Elevate your interiors with this chic and convenient home improvement solution. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.