12" x 12" Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628733

  • Zoro # G722364241


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Material
Vinyl
Height
0.09 in
Color
Gold
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628733
Zoro #
G722364241
UPC #
-
Country of Origin
Israel

Dimensions

Length
12 in
Height
0.09 in
Width
12 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Gold

Description

12-inch x 12-inch gold vinyl arabesque peel and stick removable tiles offer a stunning transformation for your space. These square mosaic tiles feature a beautiful arabesque pattern that adds elegance and charm to any room. The matte surface provides a sophisticated look, while the impervious nature ensures they stand up to moisture, making them ideal for use in showers. Their versatility extends to fireplace surrounds, allowing you to create a cohesive design throughout your home. Made from high-quality vinyl, these tiles are not only durable but also easy to install, offering a convenient solution for a quick decor upgrade. Elevate your interior with this transitional style that complements a variety of design themes. 0.09-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.