
12" x 12" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569240
Zoro # G122342962
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Height
0.09 in
Color
Green
Length
12 in
Width
12 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569240
Zoro #
G122342962
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
12 in
Width
12 in
Details
Color
Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Transform your space effortlessly with these 12-inch x 12-inch green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the impervious matte surface ensures durability. Perfect for shower and fireplace surrounds, these square-shaped tiles bring a transitional style to any room. Crafted from high-quality vinyl in a beautiful green hue, they offer a hassle-free installation experience. Upgrade your decor with these stylish and practical peel and stick tiles that combine functionality with a chic design aesthetic. Enhance your home with a pop of color and a touch of sophistication using these versatile and easy-to-maintain tiles. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.