12" X 12.5" X 9.5" White Blue Foldable Fabric Basket Set Of 3, 3PK
Mfr # 364160
Zoro # G522907921
product price:Â $90.49
/pk 3, $30.16/ea
Free Shipping & Returns
Key Features
Drawers
No
Frame Material
Fabric
Includes
3 Pieces; Basket 12 x 12.5 x 9.5 in
Overall Depth
12.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364160
Zoro #
G522907921
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
12.5 in
Overall Height
9.5 in
Overall Length
12 in
Details
Drawers
No
Frame Material
Fabric
Item
Organizers
Includes
3 Pieces; Basket 12 x 12.5 x 9.5 in
Shape
Rectangle
Holiday / Occasion
No Holiday
Finish
Matte
Assembly
Partial Assembly Needed
Color
Blue
Commercial Use
No
Description
Looking for the perfect fabric basket to organize your belongings? Look no further, our set of three foldable fabric baskets will make organizing a breeze. They make grabbing and putting things in easy. These lidless baskets can be folded and stored away with ease anywhere in your home. They come in three different sizes below: 1: 12.5in x 12in x 9.5in 2: 10.5in x 10.25in x 9in 3: 8.75in x 8.25in x 8.25in Simply elegant, these baskets can be filled with clothes or anything that needs to be stored. Having them around will keep your home more organized and clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.