Shop HOMEROOTS
See all product information
Create Account
20" Gray Wood Accent Cabinet With Two Drawers
Mfr # 635733
Zoro # G822908390
product price:Â $53.99
/eaKey Features
Overall Depth
17.7 in
Overall Length
11.8 in
Overall Height
20 in
Commercial Use
No
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635733
- Zoro #
- G822908390
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17.7 in
- Overall Length
- 11.8 in
- Overall Height
- 20 in
Details
- Commercial Use
- No
- Number of Drawers
- 2
- Style
- Modern
- Item
- Dressers
- Assembly
- Full Assembly Needed
- Color
- Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.