12" X 13" Black And Gold Flower Wood and Metal Wall Decor

  • Mfr # 489488

  • Zoro # G622883965


product price:  $58.15
/ea

Key Features

Construction Method
Handmade
Orientation
Horizontal and Vertical
Finish Style
Wood Scoring & Rub Through
Length
12.25 in
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489488
Zoro #
G622883965
UPC #
-
Country of Origin
China

Dimensions

Length
12.25 in
Size
12.25" x 12.5" x 1.25"
Depth
1.25 in
Width
12.5 in

Details

Construction Method
Handmade
Orientation
Horizontal and Vertical
Finish Style
Wood Scoring & Rub Through
Mirrored
No
Material
Wood, Metal
Item
Wall Decor
Color
Black
Style
Modern
Commercial Use
Yes
Hooks Included
No
Wall Decor Type
Framed Art
Assembly Required
No
Outdoor Suitability
No
Lighted
No
Shape
Square
Number of Pieces
1

Description

Unique and decorative, this 12-inch x 13-inch black flower wood and metal wall decor will leave a lasting impression. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This wall art will bring a unique black and gold floral look to your space. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.25-inch H x 12.5-inch W x 1.25-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.