12" X 24" Keller's Wonders Vintage Magic Poster Wall Art
- Mfr # 393376
- Zoro # G522888534
product price:Â
$
25.79
/ea
Key Features
Finish
Matte
Commercial Use
Yes
Color
Red, Yellow
Length
24 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393376
- Zoro #
- G522888534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24 in
- Width
- 12 in
- Depth
- 0.1 in
Details
- Finish
- Matte
- Commercial Use
- Yes
- Item
- Wall Art
- Color
- Red, Yellow
- Material
- Paper
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Art Type
- Subject
- Entertainment
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 12 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.