12" X 30" Pink and White Striped Cotton Lumbar Throw Pillow With Tassels

  • Mfr # 527947

  • Zoro # G522810719


product price:  $18.69
/ea

Key Features

Closure Type
Zipper
Residential/Commerical
Residential
Material
Cotton
Assembly Required
No Assembly Needed
Size
12 x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527947
Zoro #
G522810719
UPC #
-
Country of Origin
India

Dimensions

Size
12 x 30 in
Length
12 in
Depth
5 in
Width
30 in

Details

Closure Type
Zipper
Residential/Commerical
Residential
Material
Cotton
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Style
Bohemian
Fill Material
Polyester
Type
Pillow Cover and Insert
Reversible
No
Pattern
Striped
Color
Pink, White

Description

Unique and decorative, this comfortable 12-inch x 30-inch pink and white striped cotton throw pillow with tassels will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a pink and white coloration. Fun and decorative tassels add some high end and hand-crafted textural designer touches. This soft polyester filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 12-inch H x 30-inch W x 5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.