Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
123" Gray Leather Sofa
Mfr # 573996
Zoro # G122910284
product price:Â $2,731.99
/eaKey Features
Commercial Use
No
Sofa Design
Standard
Upholstery Material
Leather
Capacity
1470 lb
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 573996
- Zoro #
- G122910284
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 123 in
- Depth
- 63 in
- Length
- 35 in
Details
- Commercial Use
- No
- Item
- Sofas
- Sofa Design
- Standard
- Upholstery Material
- Leather
- Capacity
- 1470 lb
- Style
- Modern
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Sleeper Sofa
- No
- Material
- Solid and Manufactured Wood
- Shape
- Modular
- Hand Crafted
- No
- Finish
- Gray
- Color
- Gray
- Type
- Sofa
- Seating Capacity
- 3
- Recliner
- No
Description
Superior construction from fabulously soft and high grade leather gives this 123-inch gray leather sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Removable back cushions make this sofa easy to manage. Fixed_arms offer a comfy place to rest. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. Gray metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 35-inch h x 123-inch w x 63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.