Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Black and Silver Leather Power Reclining Loveseat
- Mfr # 643824
- Zoro # G823438599
product price:Â
$
3,973.99
/ea
Key Features
Size
93" L x 41" D" x 31" H
Depth
41 in
Style
Transitional
Tufted Cushions
No
Reclining Type
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643824
- Zoro #
- G823438599
- UPC #
- -
- Country of Origin
- China
- Style
- Transitional
- Tufted Cushions
- No
- Reclining Type
- Power
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Black
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Leather
- Recliner
- Yes
- Capacity
- 2
- Wood Species
- Not Wood
- Shape
- Rectangular
- Finish
- Matte
- Leg Material
- Metal
- Material
- Stainless Steel
- Color
- Silver
- Item
- Love Seats
Dimensions
- Size
- 93" L x 41" D" x 31" H
- Depth
- 41 in
- Length
- 31 in
- Width
- 93 in
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch black and silver leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.