Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
136" Black Top Grain Leather Reclining USB Sofa And Storage
- Mfr # 720313
- Zoro # G022912135
product price:Â
$
6,549.99
/ea
Key Features
Finish
Matte
Upholstered
Yes
Width
136 in
Type
Sofa
Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720313
- Zoro #
- G022912135
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 136 in
- Length
- 41 in
- Size
- W
- Depth
- 42.5 in
Details
- Finish
- Matte
- Upholstered
- Yes
- Type
- Sofa
- Capacity
- 900 lb
- Style
- Modern
- Seating Capacity
- 3
- Reclining Type
- Power - Push Button
- Sofa Design
- Reclining
- Assembly Required
- Partial Assembly Needed
- Material
- Metal
- Shape
- Modular
- Sleeper Sofa
- No
- Hand Crafted
- No
- Color
- Black
- Mattress Included
- No
- Upholstery Material
- Top Grain Leather
- Recliner
- Yes
- Item
- Sofas
- Commercial Use
- Yes
Description
Superior construction from fabulously soft and high grade leather gives this 136-inch black top grain leather reclining usb sofa and storage a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Brown stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 41.00-inch h x 136.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.