124in Taupe Cotton Blend Sofa Chaise
- Mfr # 719401
- Zoro # G623439659
product price:Â
$
9,102.99
/ea
Key Features
Number of Pieces
1
Sectional Type
Seating Component
Upholstery Color
Taupe
Depth
123 in
Shape
L Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719401
- Zoro #
- G623439659
- UPC #
- -
- Country of Origin
- Türkiye
- Number of Pieces
- 1
- Item
- Sectionals
- Sectional Type
- Seating Component
- Upholstery Color
- Taupe
- Shape
- L Shaped
- Capacity
- 6
- Style
- Contemporary
- Finish
- Natural
- Color
- Black
- Material
- Manufactured Wood
- Sectional Orientation
- Symmetrical
- Hand Crafted
- No
- Sectional Design
- Stationary
- Assembly Required
- Partial Assembly Needed
- Recline
- No
- Upholstery Material
- Boucle
Dimensions
- Depth
- 123 in
- Length
- 32 in
- Width
- 124 in
Description
Transform your home's interior with this luxurious 124-inch taupe cotton blend sofa chaise. With a warm and rich look to it, this solid color standard is upholstered in cotton blend that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 124.00-inch w x 123.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.