Beige Leather Power Reclining L Shaped Five Piece Corner Sectional
- Mfr # 643947
- Zoro # G823439794
product price:Â
$
6,367.99
/ea
Key Features
Shape
L Shaped
Length
39 in
Sectional Orientation
Symmetrical
Recline
Yes
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643947
- Zoro #
- G823439794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Width
- 113 in
- Depth
- 41 in
Details
- Item
- Sectionals
- Shape
- L Shaped
- Sectional Orientation
- Symmetrical
- Recline
- Yes
- Material
- Stainless Steel
- Sectional Type
- Corner Sectional
- Color
- Silver
- Sectional Design
- Reclining
- Finish
- Unfinished
- Number of Pieces
- 5
- Capacity
- 5
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power - Push Button
- Upholstery Color
- Beige
- Hand Crafted
- No
- Upholstery Material
- Leather
- Style
- Modern
Description
Made of the highest quality, supple leather, this beige leather power reclining l shaped five piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 113.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.