126" Black Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720365
- Zoro # G722909893
product price:Â
$
8,932.99
/ea
Key Features
Reclining Type
Power - Push Button
Capacity
1500 lb
Type
Sofa
Depth
41 in
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720365
- Zoro #
- G722909893
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power - Push Button
- Capacity
- 1500 lb
- Type
- Sofa
- Recliner
- Yes
- Finish
- Matte
- Sofa Design
- Reclining
- Style
- Modern
- Material
- Metal
- Color
- Black
- Hand Crafted
- No
- Upholstered
- Yes
- Item
- Sofas
- Commercial Use
- Yes
- Mattress Included
- No
- Shape
- Modular
- Assembly Required
- Partial Assembly Needed
- Sleeper Sofa
- No
- Seating Capacity
- 3
- Upholstery Material
- Top Grain Leather
Dimensions
- Depth
- 41 in
- Size
- W
- Length
- 39 in
- Width
- 126 in
Description
Superior construction from fabulously soft and high grade leather gives this 126-inch black top grain leather reclining metal usb sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 39.00-inch h x 126.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.