68in Gray Metal Cabinet Enclosed Storage TV Stand
- Mfr # 489497
- Zoro # G223439479
product price:Â
$
2,037.99
/ea
Key Features
Wood Species
Not wood
Height
18 in
Hutch Included
No
Width
68 in
Bridge Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489497
- Zoro #
- G223439479
- UPC #
- -
- Country of Origin
- India
Dimensions
- Height
- 18 in
- Width
- 68 in
- Size
- Long
- Length
- 22 in
Details
- Wood Species
- Not wood
- Hutch Included
- No
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Natural Variation Type
- No Natural Variation
- Stand Type
- TV Stand
- Color
- Gray
- Capacity
- 200
- Item
- TV Stands
- Material
- Metal
Description
Practical, space saving, and good looking, this 68-inch gray metal cabinet enclosed storage tv stand is a versatile media storage solution. Curated from high quality solid not wood wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 22-inch H x 68-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.