12in Gold Metal Handmade Leaf Trinket Tray
- Mfr # 713009
- Zoro # G223438311
product price:Â
$
25.99
/ea
Key Features
Microwave Safe
No
Dishwasher Safe
No
Shape
Leaf
Depth
11.75 in
Width
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713009
- Zoro #
- G223438311
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.75 in
- Width
- 11.75 in
- Length
- 1.25 in
- Size
- 11.75" L x 11.75" W x 1.25" H
Details
- Microwave Safe
- No
- Dishwasher Safe
- No
- Shape
- Leaf
- Item
- Trays
- Color
- Gold
- Material
- Metal
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
- Capacity
- 2
- Tray Pattern
- Solid Color
- Food Safe
- No
- Finish
- Glossy
- Chip Resistant
- No
Description
Made from metal, this durable leaf trinket tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. Handcrafted with care, its solid gold finish adds a touch of elegance to any space. The unique leaf shape enhances its garden-inspired style, making it an eye-catching addition to your home decor. 1.25-inch h x 11.75-inch w x 11.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.