Shop HOMEROOTS
See all product information
Create Account
12in X 48in Silver Steel Rectangular Raised Garden Bed
- Mfr # 668471
- Zoro # G923438826
product price:Â
$
77.99
/ea
Key Features
Shape
Rectangular
Bottom Design
No
Width
47.5 in
Purposeful Distressing Type
No Distressing
Galvanized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668471
- Zoro #
- G923438826
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Bottom Design
- No
- Purposeful Distressing Type
- No Distressing
- Galvanized
- Yes
- With Wheels
- No
- Capacity
- 11008
- Commercial Use
- No
- Self Watering
- No
- Material
- Steel
- What's Included
- Raised Garden Hardware
- Style
- Casual
- Item
- Outdoor Planters
- Location
- Outdoor Use Only
- Planter Type
- Raised Garden Bed
- Number of Planters Included
- 1
- Includes
- Raised Garden Hardware
- Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Color
- Silver
Dimensions
- Width
- 47.5 in
- Size
- Large
- Depth
- 35.5 in
- Length
- 11.75 in
Description
Protect your plants from critters with this 12-inch x 48-inch silver steel rectangular raised garden bed, which is raised just enough to prevent damage to your favorite plants. Made of galvanized steel, this ribbed silver colored planter is ready to let your plants and flowers be the star of the show. In addition to ease of less bending and stress on your back, the use of a raised structure gives you the ability to improve drainage, soil conditions, and promote root development in spaces where it would otherwise be more difficult. Garden and realize the emotional and health benefits plants bring into our lives. 11.75-inch h x 47.50-inch w x 35.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.