Shop HOMEROOTS
See all product information
Create Account
5in Red Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488319
- Zoro # G023439808
product price:Â
$
14.99
/ea
Key Features
Depth
5.25 in
Galvanized
No
Number of Planters Included
1
Capacity
53
Planter Type
Pot Planter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488319
- Zoro #
- G023439808
- UPC #
- -
- Country of Origin
- China
- Galvanized
- No
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Capacity
- 53
- Planter Type
- Pot Planter
- Style
- Contemporary
- Self Watering
- No
- Location
- Indoor / Outdoor Use
- Drainage Holes
- No
- Material
- Recycled Plastic
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Purposeful Distressing Type
- Paint Distressing
- Pattern
- Solid Color
- Color
- Red
- Shape
- Round
- Commercial Use
- Yes
Dimensions
- Depth
- 5.25 in
- Length
- 5 in
- Size
- 5.25
- Width
- 5.25 in
Description
This 5-inch red recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Add that extra touch of style to your outdoor garden space with this 5-inch red recycled plastic indoor outdoor round pot planter. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.