12in X 60in Silver Steel L Shape Raised Garden Bed
- Mfr # 668468
- Zoro # G723438941
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Width
59.5 in
Pattern
Solid Color
Commercial Use
No
Includes
Raised Garden Hardware
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668468
- Zoro #
- G723438941
- UPC #
- -
- Country of Origin
- China
- Pattern
- Solid Color
- Commercial Use
- No
- Includes
- Raised Garden Hardware
- Assembly Required
- Full Assembly Needed
- Bottom Design
- No
- Galvanized
- Yes
- Item
- Outdoor Planters
- Self Watering
- No
- Number of Planters Included
- 1
- With Wheels
- No
- Shape
- Novelty
- Purposeful Distressing Type
- No Distressing
- Material
- Steel
- Location
- Outdoor Use Only
- Color
- Silver
- Capacity
- 14720
- Planter Type
- Raised Garden Bed
- Style
- Casual
- What's Included
- Raised Garden Hardware
Dimensions
- Width
- 59.5 in
- Length
- 11.75 in
- Depth
- 59.5 in
- Size
- Large
Description
Protect your plants from critters with this 12-inch x 60-inch silver steel "L" shaped raised garden bed. Made of galvanized steel, this ribbed planter is ready to let your plants and flowers be the star of the show. This uniquely shaped garden bed and the plants you fill it with, will give your backyard space the perfect amount of individual flair. In addition to ease of less bending and stress on your back, the use of a raised structure gives you the ability to improve drainage, soil conditions, and promote root development in spaces where it would otherwise be more difficult. Enjoy and realize the emotional and health benefits plants bring into our lives. 11.75-inch h x 59.50-inch w x 59.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.