
13" Black And White Ceramic Cylinder Jug Vase With Sculptural Details
Mfr # 392198
Zoro # G622884993
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Hand Painted
No
Watertight
No
Intended Room
Living Room
Assembly Required
No
Style
Rustic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392198
Zoro #
G622884993
UPC #
-
Country of Origin
China
Dimensions
Depth
9.1 in
Width
6.9 in
Length
13.4 in
Details
Hand Painted
No
Watertight
No
Intended Room
Living Room
Assembly Required
No
Style
Rustic
Pattern
Solid Color
Finish Style
Coat/Paint Distressing
Occasion
No Holiday
Vase Type
Jug Vase
Additional Embellishments
Sculptural Details
Commercial Use
Yes
Color
Black, White
Item
Vases
Material
Ceramic
Shape
Cylinder
Description
Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This Black and White ceramic jug vase with sculptural details will add a modern artisanal and rustic flair to your space. This pitcher is made from dark clay ceramic that has a wider shape at the bottom that tapers upwards to an angular spout. Hand crafted and rustic looking. A gorgeous creamy white glaze creates a color block design with the dark clay edges bleeding through gives, to give this pitcher a stunning rustic and authentically handcrafted look. The large handle follows suit with the artisan details and hand crafted glazing to add to the overall aesthetic of this fabulous decorative vase. 13.40-inch h x 6.90-inch w x 9.10-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.