Zoro Homepage

13" Sage Ceramic Novelty Table Lamp With Sage Drum Shade

  • Mfr # 643153

  • Zoro # G822358232


product price: $46.15
/ea

Key Features

Color
Sage
Height
12.8 in
Assembly Required
No Assembly Needed
Depth
6.3 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643153
Zoro #
G822358232
UPC #
-
Country of Origin
China

Dimensions

Height
12.8 in
Depth
6.3 in
Width
6.3 in

Details

Color
Sage
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 13-inch sage ceramic novelty table lamp with sage drum shade will be a great addition to your space. A gorgeous sage ceramic base brings just the right amount of pizzazz to this fabulous lamp. The sage drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 12.80-inch h x 6.30-inch w x 6.30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.