Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13" White Wood Freestanding Single Door Bathroom Vanity
- Mfr # 558544
- Zoro # G122910048
product price:Â
$
204.99
/ea
Key Features
Length
10.43 in
Width
13.03 in
Height
70.87 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 558544
- Zoro #
- G122910048
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors
- Countertop Material
- Manufactured Wood
- Base Color
- White
Dimensions
- Length
- 10.43 in
- Width
- 13.03 in
- Height
- 70.87 in
Description
The 13-inch white wood freestanding single door bathroom vanity perfectly combines style and functionality. This modern design features a durable manufactured wood construction that enhances the beauty of any bathroom. The freestanding standard installation ensures convenient placement in your space. It includes a refined silver metal handle for an elegant touch, offering easy access to ample storage behind the sleek door. The soft-close door hinges provide a quiet and gentle closure, adding to the overall sophistication. The pristine white base color seamlessly complements various decor themes, making it a versatile choice for your home. Elevate your bathroom with this practical yet stylish vanity that meets all your storage needs. 70.87-inch h x 13.03-inch w x 10.43-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.