
13" X 21" Blue And Gray Diamond Linen Throw Pillow Cover with Embroidery
Mfr # 608180
Zoro # G322810896
product price:Â $37.99
/eaKey Features
Type
Pillow Cover
Length
13 in
Depth
0.2 in
Fill Material
Unavailable
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608180
Zoro #
G322810896
UPC #
-
Country of Origin
India
Dimensions
Length
13 in
Depth
0.2 in
Size
13 x 20 in
Width
20.9 in
Details
Type
Pillow Cover
Fill Material
Unavailable
Material
Linen
Pattern
Diamond
Color
Blue, Gray
Reversible
No
Closure Type
Zipper
Item
Accent Throw Pillow
Style
Modern
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Description
The 13-inch x 21-inch blue and gray diamond linen throw pillow cover with embroidery is the perfect decorative accessory for your home. This blue and gray colored decorative pillow cover is made from high grade linen that is durable and long lasting. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 13.00-inch h x 20.90-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.