Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" X 8" Gray And Beige Polyresin Welcome Sign Wall Decor

  • Mfr # 405125

  • Zoro # G222883242


product price: $29.99
/ea

Key Features

Mirrored
No
Fringe/Tassels Included
No
Shape
Rectangle
Orientation
Vertical Only
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405125
Zoro #
G222883242
UPC #
-
Country of Origin
United States

Dimensions

Length
13 in
Depth
1 in
Size
13" x 7.75"
Width
7.75 in

Details

Mirrored
No
Fringe/Tassels Included
No
Shape
Rectangle
Orientation
Vertical Only
Material
Polyresin
Item
Wall Decor
Hooks Included
No
Style
Contemporary
Wall Decor Type
Hanging Text
Lighted
No
Finish Style
No Distressing
Outdoor Suitability
Yes
Color
Gray, Beige
Assembly Required
No

Description

This 13-inch x 8-inch gray and beige welcome polyresin wall decor will add a beautiful decorative accent to your walls. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.