13" X 8" Gray Brown And Cream Bear Welcome Resin Wall Decor

  • Mfr # 405120

  • Zoro # G722884183


product price: $29.99
/ea

Key Features

Shape
Rectangle
Depth
1 in
Mirrored
No
Fringe/Tassels Included
No
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405120
Zoro #
G722884183
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
13 in
Width
7.75 in
Size
13" x 7.75"

Details

Shape
Rectangle
Mirrored
No
Fringe/Tassels Included
No
Wall Decor Type
Hanging Text
Material
Resin
Hooks Included
No
Finish Style
No Distressing
Style
Traditional
Assembly Required
No
Item
Wall Decor
Orientation
Vertical Only
Color
Gray, Brown, Cream
Lighted
No
Outdoor Suitability
Yes

Description

Bring some sizzle to your space with this eye-catching 13-inch x 8-inch gray brown and cream bear welcome resin wall decor. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Add a sense of the woods, mountain or lodge lifestyle to your walls with this outdoorsy bear wall art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.