13" X 8" Gray Cream And Green Resin Horse Welcome Sign Wall Decor

  • Mfr # 405124

  • Zoro # G122885568


product price:  $29.99
/ea

Key Features

Lighted
No
Size
13" x 7.75"
Assembly Required
No
Material
Resin
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405124
Zoro #
G122885568
UPC #
-
Country of Origin
United States

Dimensions

Size
13" x 7.75"
Depth
1 in
Width
7.75 in
Length
13 in

Details

Lighted
No
Assembly Required
No
Material
Resin
Item
Wall Decor
Wall Decor Type
Hanging Text
Finish Style
No Distressing
Outdoor Suitability
Yes
Fringe/Tassels Included
No
Color
Gray, Cream, Green
Style
Contemporary
Orientation
Vertical Only
Hooks Included
No
Mirrored
No
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this 13-inch x 8-inch gray cream and green resin horse welcome sign wall decor. Instantly liven up your space with this Welcome sign decor that brings sentiment, color, and dimension to your walls. Bring a little bit of the Amish farm indoors when you hang this horse artwork. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.