13.5" X 17" X 22.5" Blue Fabric Basket With Bow Decoration Set Of 5, 5PK
- Mfr # 364158
- Zoro # G122910017
product price:Â
$
191.99
/pk of 5, $38.40/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
17 in
Overall Length
13.5 in
Overall Height
22.5 in
Frame Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364158
- Zoro #
- G122910017
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Frame Material
- Fabric
- Commercial Use
- No
- Item
- Organizers
- Finish
- Matte
- Holiday / Occasion
- No Holiday
- Type
- Basket
- Color
- Blue
- Drawers
- No
- Assembly
- Partial Assembly Needed
- Includes
- 5 Pieces; Basket 13.5 x 17 x 22.5 in
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 13.5 in
- Overall Height
- 22.5 in
Description
Looking for the perfect fabric basket to organize your belongings? Look no further, our set of five fabric baskets will keep things neat and tidy. Simply elegant, these baskets can be filled with clothes or anything that needs to be stored. They come in five different sizes below: 1: 17in x 13.5in x 22.5in 2: 14.75in x 10.5in x 19in 3: 16in x 11in x 7in 4: 14in x 9.5in x 6.5in 5: 11in x 7in x 6in Only two largest baskets have a lid of their own, the rest do not. All baskets come with a delightful bow to complete their look. Having them around will surely keep your home more organized and clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.