18in Brown Standard Accent Cabinet
- Mfr # 389807
- Zoro # G623439888
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Color
Brown
Lacquered
No
Width
18.25 in
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389807
- Zoro #
- G623439888
- UPC #
- -
- Country of Origin
- India
- Material
- Manufactured Wood
- Item
- Cabinets
- Color
- Brown
- Lacquered
- No
- Glass Doors
- No
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Finish
- Distressed
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Assembly
- No Assembly Needed
- Solid Wood Frame
- No
- Shelves Included
- No
Dimensions
- Width
- 18.25 in
- Overall Length
- 24 in
- Overall Depth
- 14.25 in
- Size
- 24" x 18.25" x 14.25"
Description
This 18in brown standard accent cabinet will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade manufactured wood. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 24in H x 18.25in W x 14.25in D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.