Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
135in Beige Fabric Solid Wood Sofa
- Mfr # 674614
- Zoro # G023439365
product price:Â
$
3,807.99
/ea
Key Features
Material
Solid Wood
Color
Black
Finish
Unfinished
Sectional Type
Corner Sectional
Sectional Design
Stationary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 674614
- Zoro #
- G023439365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 36 in
- Length
- 34 in
- Width
- 135 in
Details
- Material
- Solid Wood
- Color
- Black
- Item
- Sectionals
- Finish
- Unfinished
- Sectional Type
- Corner Sectional
- Sectional Design
- Stationary
- Capacity
- 6
- Assembly Required
- No Assembly Needed
- Style
- Mid-Century
- Hand Crafted
- No
- Upholstery Color
- Light Gray
- Recline
- No
- Sectional Orientation
- Left Hand Facing
- Number of Pieces
- 1
- Shape
- L Shaped
Description
Designed for comfort and good looks, this 135-inch beige fabric solid wood sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Rolled arms offer a comfy place to rest. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34.00-inch h x 135.00-inch w x 36.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.