71in Camel And Silver Genuine Leather Love Seat
- Mfr # 329586
- Zoro # G123439159
product price:Â
$
4,129.99
/ea
Key Features
Recliner
No
Style
Modern
Width
71 in
Color
Silver
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329586
- Zoro #
- G123439159
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Depth
- 41 in
- Length
- 29 in
Details
- Recliner
- No
- Style
- Modern
- Color
- Silver
- Wood Species
- Not Wood
- Item
- Love Seats
- Finish
- Natural
- Shape
- Rectangular
- Capacity
- 2
- Upholstery Color
- Camel
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Genuine Leather
Description
Superior construction from fabulously soft and high grade leather gives this 71-inch camel and silver genuine leather love seat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.