Shop HOMEROOTS
See all product information
Create Account
13in Clear and Gold Round Glass Hand Finished Lazy Susan
- Mfr # 375756
- Zoro # G123439197
product price:Â
$
89.99
/ea
Key Features
Diameter
13 in
Microwave Safe
No
Overall Depth
13 in
Finish
Glossy
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375756
- Zoro #
- G123439197
- UPC #
- -
- Country of Origin
- China
- Microwave Safe
- No
- Item
- Trays
- Finish
- Glossy
- Shape
- Round
- Material
- Glass
- Assembly Required
- No Assembly Needed
- Color
- Clear, Gold
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Tray Type
- Lazy Susan
- Chip Resistant
- No
- Food Safe
- Yes
Dimensions
- Diameter
- 13 in
- Overall Depth
- 13 in
- Length
- 4 in
- Overall Width
- 13 in
Description
This 13-inch clear and gold round glass hand finished lazy susan is an ideal and versatile way to spin, share and entertain with family and friends. Crafted from beautiful glass this decorative round lazy susan will dazzle in any room it is displayed. This lazy susan has a food safe finish. 4-inch H x 13-inch W x 13-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.