19in Brown Rectangular Wood Handmade Tray With Handles
- Mfr # 483316
- Zoro # G623438300
product price:Â
$
71.49
/ea
Key Features
Dishwasher Safe
No
Capacity
10
Microwave Safe
No
Material
Solid Wood
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483316
- Zoro #
- G623438300
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Capacity
- 10
- Microwave Safe
- No
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Shape
- Rectangular
- Color
- Brown
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Finish
- Natural
- Item
- Trays
Dimensions
- Length
- 3 in
- Overall Depth
- 13 in
- Overall Width
- 19.25 in
- Size
- 19.25" W, 17.75" W, 16" W
Description
This 19in brown rectangular wood handmade tray with handles will add a beautiful decorative accent to your decor. This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. Food safe and versatile, this tray is sure to please. 3in H x 19.25in W x 13in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.