Set of Two Brown Reclaimed Wood Handmade Round Riser Trays
- Mfr # 609080
- Zoro # G223440482
product price:Â
$
81.75
/ea
Key Features
Chip Resistant
No
Tray Pattern
Solid Color
Material
Reclaimed Wood
Overall Width
11.75 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609080
- Zoro #
- G223440482
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 11.75 in
- Length
- 2.25 in
- Overall Depth
- 11.75 in
Details
- Chip Resistant
- No
- Tray Pattern
- Solid Color
- Material
- Reclaimed Wood
- Item
- Trays
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Capacity
- 10
- Shape
- Round
- Food Safe
- No
- Tray Type
- Riser
- Finish
- Natural
- Dishwasher Safe
- No
- Microwave Safe
- No
Description
Hand-crafted from solid mango wood, this set of two risers embodies rustic charm while showcasing the beauty of natural materials. Intended for decorative, non-direct food use only, they are the perfect decorative accent piece for serving or display for everything from charcuterie to candles or plants. Each set comes with two pieces that can be used separately or together. Featuring round shapes with legs that create an elevated surface, these purposefully distressed rustic and artisanal wood trays add an earthy casual elegance to any space. This riser set is both functional and stylish for entertaining or every day display. 2.25-inch h x 11.75-inch w x 11.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.