13in Clear And Silver Round Glass Hand Finished Lazy Susan
- Mfr # 375757
- Zoro # G823440523
product price:Â
$
89.99
/ea
Key Features
Overall Width
13 in
Assembly Required
No Assembly Needed
Overall Depth
13 in
Material
Glass
Size
4" H x 13" W x 13" D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375757
- Zoro #
- G823440523
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Material
- Glass
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Glossy
- Microwave Safe
- No
- Chip Resistant
- No
- Color
- Clear, Silver
- Tray Type
- Lazy Susan
- Food Safe
- Yes
- Item
- Trays
- Shape
- Round
Dimensions
- Overall Width
- 13 in
- Overall Depth
- 13 in
- Size
- 4" H x 13" W x 13" D
- Diameter
- 13 in
- Length
- 4 in
Description
Practical and beautiful, this 13-inch clear and silver round glass hand finished lazy susan is perfect for your next big meal or party. Crafted from beautiful glass this decorative round lazy susan will dazzle in any room it is displayed. Food safe and versatile, this lazy susan is sure to please. 4-inch h x 13-inch w x 13-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.