Set Of Three 23in Brown Rectangular Faux Snakeskin Tray With Handles
- Mfr # 483312
- Zoro # G923438260
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Food Safe
Yes
Capacity
10
Length
2 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483312
- Zoro #
- G923438260
- UPC #
- -
- Country of Origin
- China
- Food Safe
- Yes
- Capacity
- 10
- Material
- Solid Wood
- Item
- Trays
- Shape
- Rectangular
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Matte
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Color
- Brown
Dimensions
- Overall Depth
- 15 in
- Length
- 2 in
- Overall Width
- 23 in
- Size
- 23" W, 20.75" W, 19" W
Description
This set of three 23in brown rectangular faux snakeskin tray with handles is perfect for serving, storing or displaying your favorites. This gorgeous rectangular tray is made from genuine wood and an upscale faux snakeskin center design, providing both durability and a classic look. Designed with handles for easy transport and convenience. This tray has a food safe finish. 2in H x 23in W x 15in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.