13in Clear Lead Free Crystal Martini Pitcher And Stirrer
- Mfr # 376151
- Zoro # G423440558
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Construction Method
Handmade
Depth
6.5 in
Capacity
54
Material
Lead Free Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376151
- Zoro #
- G423440558
- UPC #
- -
- Country of Origin
- Poland
- Construction Method
- Handmade
- Capacity
- 54
- Item
- Barware and Drinkware
- Material
- Lead Free Crystal
- Stemmed
- No
- Texture
- None or Smooth
- Style
- Modern
- Barware Type
- Pitcher
- Stackable
- No
- Commercial Use
- No
- Chip Resistant
- No
- Insulation Type
- Not Insulated
- Color
- Clear
- Finish
- Unfinished
Dimensions
- Width
- 4 in
- Depth
- 6.5 in
- Length
- 12.5 in
Description
Get ready to serve your martinis or any drink in style with this gorgeous 13-inch clear lead free crystal martini pitcher and stirrer. Sleek and elegant, the beautiful mouth blown crystal gives this serving pitcher and coordinating stirrer a beautiful look. Its clean design not only serves as a practical vessel but also as a stunning centerpiece that reflects light beautifully. The included stirrer is a treat that makes this pair and elegant serving piece or gift that embodies sophistication and style. 12.5-inch h x 4-inch w x 6.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.