17" Bronze Distressed Geometric Metal And Glass Tabletop Lantern Candle Holder
- Mfr # 516465
- Zoro # G522882266
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
17-1/4 in
Width
9 in
Material
Metal, Glass
Primary Item Height
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 516465
- Zoro #
- G522882266
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Bronze
- Material
- Metal, Glass
- Capacity
- 1
- Pieces per Set
- 1
- Assembly Required
- No
- Intended Room
- Living Room
- Holder Type
- Lantern
- Shape
- 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Construction Method
- Machine Made
- Commercial Use
- No
- Style
- Bohemian
- Pattern
- Geometric
- Placement Type
- Tabletop
- Finish Style
- Distressed Metal
Dimensions
- Length
- 17-1/4 in
- Width
- 9 in
- Primary Item Height
- 17.25 in
- Overall Depth
- 9 in
Description
This 17-inch bronze distressed geometric metal and glass tabletop lantern candle holder is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 17.25-inch h x 9-inch w x 9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.