
14" Beige And Ivory Color Block Amphora Terracotta Table Vase
Mfr # 565466
Zoro # G922885034
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Pattern
Color Block
Material
Terracotta
Finish Style
Coat/Paint Distressing
Length
13.8 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565466
Zoro #
G922885034
UPC #
-
Country of Origin
China
Dimensions
Length
13.8 in
Width
7.9 in
Depth
7.9 in
Size
14 in
Details
Pattern
Color Block
Material
Terracotta
Finish Style
Coat/Paint Distressing
Commercial Use
Yes
Assembly Required
No
Occasion
No Holiday
Item
Vases
Vase Type
Table Vase
Style
Transitional
Color
Beige, Ivory
Intended Room
Living Room
Hand Painted
Yes
Finish
Does Not Apply
Watertight
No
Shape
Amphora
Description
The 14-inch beige and ivory color block amphora terracotta table vase is a stunning addition to your home decor. Crafted from durable terracotta, this vase showcases a unique amphora shape that enhances any table setting. Hand painted with meticulous care, this piece is heavily distressed to add character and charm. With its elegant color block design, this vase showcases natural beige clay and an ivory off white reactive glaze. Perfect for displaying your favorite floral arrangements or standing alone as a decorative piece, it serves as a an earthy and artisanal focal point in any room. 13.8-inch h x 7.9-inch w x 7.9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.