Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Brown Corner Accent Cabinet With Adjustable Shelves
- Mfr # 389731
- Zoro # G923438666
product price:Â
$
1,879.99
/ea
Key Features
Finish
Polished
Solid Wood Frame
No
Shelves Included
No
Cabinet Design
Corner
Weight Capacity
17.13 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389731
- Zoro #
- G923438666
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 in
- Overall Length
- 73 in
- Width
- 24 in
Details
- Finish
- Polished
- Solid Wood Frame
- No
- Shelves Included
- No
- Cabinet Design
- Corner
- Weight Capacity
- 17.13 lbs
- Lacquered
- No
- Item
- Cabinets
- Gloss Finish
- Yes
- Shape
- Corner
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- No
- Material
- Solid Wood
- Glass Doors
- No
- Color
- Dark Brown
Description
Add a fashionable storage option to your space with this 73-inch brown corner accent cabinet with adjustable shelves. Finished in warm cherry brown, this cabinet is quality construction from hardwood and wood products and features antiqued brass hardware. This cabinet features a storage compartment behind the paneled door, a fixed shelf, and two adjustable shelves to accommodate all of your storage and display needs. A great way to showcase photos and collectibles. and accessories. 73-inch H x 24-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.