14" Brown And Gold Leather And Metal Magazine Holder

  • Mfr # 389459

  • Zoro # G422907328


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Width
13.5 in
Shelves Included
No
Assembly Required
No Assembly Needed
Handles Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389459
Zoro #
G422907328
UPC #
-
Country of Origin
India

Dimensions

Depth
5 in
Width
13.5 in
Height
21 in

Details

Shelves Included
No
Assembly Required
No Assembly Needed
Handles Included
No
Commercial Use
Yes
Includes
1 Piece
Finish
Antique
Doors Included
No
Shape
Rectangle
Color
Brown, Gold
Material
Leather, Metal
Style
Modern
Drawers
No
Lid Included
No
Holiday / Occasion
No Holiday
Item
Organizers
Type
Magazine Holder

Description

The 14-inch brown and gold leather and metal magazine holder is a stylish and functional addition to any living space. This modern rectangular organizer combines rich brown leather with sleek gold metal accents, creating a sophisticated look. Perfect for keeping magazines, papers, and documents organized, it adds a touch of elegance to your decor. The quality materials ensure durability, making it a practical choice for daily use. Its versatile design allows it to fit seamlessly into both traditional and contemporary settings. Use this magazine holder to declutter your home while enhancing your interior style, making it an essential item for any home office or reading nook. 21.00-inch h x 13.50-inch w x 5.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.