14" Green White And Gold Woodland Scene Round Serving Tray With Handles

  • Mfr # 634492

  • Zoro # G222374610


product price:  $57.59
/ea

Key Features

Overall Width
13-1/2 in
Overall Depth
13-1/2 in
Color
Green
Assembly Required
No Assembly Needed
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634492
Zoro #
G222374610
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13-1/2 in
Overall Depth
13-1/2 in
Overall Height
1.5 in

Details

Item
Tray
Color
Green
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 14-inch green white and gold woodland scene round serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. A beautiful woodland scene pattern adds to the appeal and decorative quality of this piece. Designed with handles for easy transport and convenience. Crafted from heavy duty plastic and trimmed with a painted gold edge, this stylish food safe tray makes the perfect accessory for your next party or gathering. 1.5-inch h x 13.5-inch w x 13.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.